

€54.11/ pieceexcl. VAT
€65.47incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.11 | - |
4+ | €45.09 | 16.67% |
7+ | €36.07 | 33.33% |
13+ | €33.37 | 38.33% |
19+ | €31.56 | 41.67% |
25+ | €28.86 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Cream-white |
Outer diameter | 40 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | ABS |
Material class | Epradur ABS |
Group | Industrial Plastics |
Tradename | Epradur ABS |