

€13.45/ pieceexcl. VAT
€16.27incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.45 | - |
13+ | €11.21 | 16.67% |
25+ | €8.96 | 33.33% |
49+ | €8.29 | 38.33% |
74+ | €7.84 | 41.67% |
98+ | €7.17 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Cream-white |
Outer diameter | 20 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | ABS |
Material class | Epradur ABS |
Group | Industrial Plastics |
Tradename | Epradur ABS |