

€3.36/ pieceexcl. VAT
€4.07incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.36 | - |
49+ | €2.80 | 16.67% |
98+ | €2.24 | 33.33% |
195+ | €2.07 | 38.33% |
292+ | €1.96 | 41.67% |
389+ | €1.79 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Cream-white |
Outer diameter | 10 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | ABS |
Material class | Epradur ABS |
Group | Industrial Plastics |
Tradename | Epradur ABS |