

€225.61/ pieceexcl. VAT
€272.99incl. VAT
4 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €225.61 | - |
2+ | €208.69 | 7.50% |
3+ | €197.41 | 12.50% |
4+ | €180.49 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Cream-white |
Outer diameter | 100 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | ABS |
Material class | Epradur ABS |
Group | Industrial Plastics |
Tradename | Epradur ABS |