

€91.16/ pieceexcl. VAT
€110.30incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €91.16 | - |
2+ | €75.97 | 16.67% |
4+ | €60.77 | 33.33% |
7+ | €56.21 | 38.33% |
11+ | €53.18 | 41.67% |
14+ | €48.62 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 70 mm |
Internal diameter | 30 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |