

€61.51/ pieceexcl. VAT
€74.43incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €61.51 | - |
3+ | €51.26 | 16.67% |
6+ | €41.00 | 33.33% |
11+ | €37.93 | 38.33% |
16+ | €35.88 | 41.67% |
21+ | €32.80 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 60 mm |
Internal diameter | 30 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |