

€109.19/ pieceexcl. VAT
€132.12incl. VAT
Estimated delivery date - 09/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €109.19 | - |
2+ | €90.99 | 16.67% |
4+ | €72.79 | 33.33% |
7+ | €67.33 | 38.33% |
10+ | €63.69 | 41.67% |
13+ | €58.23 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 55 mm |
Internal diameter | 25 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |