EPRADUR

EPRADUR Hollow bar PVC dark grey 7011 ø50/20x2000 mm

  • ERIKS:11458277
Image 1
Save to list

€47.86/ pieceexcl. VAT

€57.91incl. VAT

Estimated delivery date - 22/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€47.86

-

4+

€39.88

16.67%

7+

€31.90

33.33%

14+

€29.51

38.33%

20+

€27.92

41.67%

27+

€25.52

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Dark grey
Outer diameter
50 mm
Internal diameter
20 mm
Length
2000 mm
Hollow core
Yes
Material
PVC
Material class
Epradur X
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Suitable for foods
No
Tradename
Epradur PVC