EPRADUR

EPRADUR Hollow bar PVC dark grey 7011 ø22/06x2000 mm

  • ERIKS:10034553
Image 1
Save to list

€21.61/ pieceexcl. VAT

€26.15incl. VAT

Estimated delivery date - 09/06/2027

Volume discount

Quantityexcl. VATDiscount

1+

€21.61

-

9+

€18.01

16.67%

17+

€14.41

33.33%

33+

€13.33

38.33%

50+

€12.61

41.67%

66+

€11.53

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Dark grey
Outer diameter
22 mm
Internal diameter
6 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
Yes
RAL-number
7011
Material
PVC
Material class
Epradur X
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Suitable for foods
No
Tradename
Epradur PVC