

€267.44/ pieceexcl. VAT
€323.60incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €267.44 | - |
2+ | €247.39 | 7.50% |
3+ | €234.01 | 12.50% |
4+ | €213.96 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 150 mm |
Internal diameter | 70 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |