EPRADUR

EPRADUR Hexagonal rod Epradur X Dark Grey SW22 2000mm

  • ERIKS:10037231
Image 1
Save to list

€102.14/ pieceexcl. VAT

€123.59incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Material
PVC
Tradename
Epradur
Wrench width
22 mm
Length
2000 mm
Manufacturing method
Extruded
Colour
Dark grey
RAL-number
7011