

€1,691.00/ pieceexcl. VAT
€2,046.11incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Series | P11 |
Type | Hand pump |
Release/Descent Control Valve | Yes |
Relief valve | No |
Directional control valve | No |
Flow low pressure pump | 16.22 cm³/stroke |
Flow high-pressure pump | 0.61 cm³/stroke |
Tank capacity | 0,983 l |
Max. operating pressure | 2800 bar |
Execution | Two stage |
Connection outlet | 3/4 - 16UNF |