ENERPAC

ENERPAC Ultra-flat cylinder with stop ring CULP50

  • ERIKS:13329116
Image 1
  • Capacity: 30 - 100 ton.
  • Stroke: 6 mm
  • Maximum operating pressure: 700 bar.
Save to list

€1,018.40/ pieceexcl. VAT

€1,232.26incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
CULP
Type (DA/SA)
Single acting
Max. operating pressure
700 bar
Bore
100 mm
Max. force at max. working pressure
50000 kg
Number of extensions
1
Outer diameter piston rod
90 mm
Stroke
6 mm
Built-in size
44.5 mm
Oilports
AR-400 connector