

€622.25/ pieceexcl. VAT
€752.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | CULP |
Type (DA/SA) | Single acting |
Max. operating pressure | 700 bar |
Bore | 60 mm |
Max. force at max. working pressure | 20000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 55 mm |
Stroke | 6 mm |
Built-in size | 32 mm |
Oilports | AR-400 connector |