

€1,444.95/ pieceexcl. VAT
€1,748.39incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Series | P |
Type | Hand pump |
Release/Descent Control Valve | Yes |
Relief valve | Yes |
Directional control valve | No |
Flow low pressure pump | 16.39 cm³/stroke |
Flow high-pressure pump | 2.46 cm³/stroke |
Tank capacity | 4,080 l |
Max. operating pressure | 700 bar |
Execution | Two stage |
Connection outlet | 3/8" - 18 NPTF |