




€3,052.35/ pieceexcl. VAT
€3,693.34incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Series | P |
Type | Hand pump |
Release/Descent Control Valve | No |
Relief valve | Yes |
Directional control valve | Yes |
Flow low pressure pump | 4.75 cm³/stroke |
Flow high-pressure pump | 126.2 cm³/stroke |
Tank capacity | 7,423 l |
Max. operating pressure | 700 bar |
Execution | Two stage |
Connection outlet | 3/8" - 18 NPTF |