ENERPAC

ENERPAC Turbo II Air hydraulic pump PATG5102NB

  • ERIKS:14797969
Image 1
Turbo II Air Hydraulic Pumps
  • Series PATG, PAMG, PARG, PACG
  • Reservoir capacity: 1,1- 5,0 liter.
  • Flow at Rated Pressure: 0,08- 2,46 l/min.
  • Air consumption: 340 l/min.
  • Maximum operating pressure: 350 bar.
Save to list

€1,283.45/ pieceexcl. VAT

€1,552.97incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
PATG
Type
High pressure air-hydraulic pump
Max. operating pressure
700 bar
Code
PATG5102NB