ENERPAC

ENERPAC Turbo II Air hydraulic pump PAMG3405PB

  • ERIKS:14797948
Image 1
Turbo II Air Hydraulic Pumps
  • Series PATG, PAMG, PARG, PACG
  • Reservoir capacity: 1,1- 5,0 liter.
  • Flow at Rated Pressure: 0,08- 2,46 l/min.
  • Air consumption: 340 l/min.
  • Maximum operating pressure: 350 bar.
Save to list

€2,299.44/ pieceexcl. VAT

€2,782.32incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
PAMG
Type
High pressure air-hydraulic pump
Max. operating pressure
700 bar
Code
PAMG3405PB