ENERPAC

ENERPAC Turbo II Air hydraulic pump PAMG1402N

  • ERIKS:12526379
Image 1
Turbo II Air Hydraulic Pumps
  • Series PATG, PAMG, PARG, PACG
  • Reservoir capacity: 1,1- 5,0 liter.
  • Flow at Rated Pressure: 0,08- 2,46 l/min.
  • Air consumption: 340 l/min.
  • Maximum operating pressure: 350 bar.
Save to list

€1,795.50/ pieceexcl. VAT

€2,172.55incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
PAMG
Type
High pressure air-hydraulic pump
Max. operating pressure
700 bar
Code
PAMG1402N
Spare parts & accessories
Product Image

ENERPAC Regulator-Filter-Lubricator RFL102

  • Eriks:23438971
  • Manufacturer:RFL102

€1,053.55/ pieceexcl. VAT

€1,274.80incl. VAT

Estimated delivery date - 18/11/2026