

€2,369.30/ pieceexcl. VAT
€2,866.85incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Series | T60 |
Cabinet diameter | 162 mm |
Measuring range | from 0 to 2.8 |
Pressure unit | bar |
Blow-out included | No |
Liquid-damped | No |
Pressure gauge attachment | Direct |
Connection location | Below |
Process connection | External thread |
Indicator Light | No |