ENERPAC

ENERPAC Test system gauge T6002L

  • ERIKS:12531106
Image 1
Save to list

€1,046.90/ pieceexcl. VAT

€1,266.75incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
T60
Cabinet diameter
162 mm
Measuring range
from 0 to 350
Pressure unit
bar
Blow-out included
No
Liquid-damped
No
Pressure gauge attachment
Direct
Connection location
Below
Process connection
External thread
Size process connection
1/2" NPTF
Indicator Light
No