

€442.70/ pieceexcl. VAT
€535.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | GBJ |
Type (DA/SA) | Single acting |
Outer diameter piston rod | 57.5 mm |
Stroke | 150 mm |
Built-in size | 242 mm |