

€304.95/ pieceexcl. VAT
€368.99incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | GBJ |
Type (DA/SA) | Single acting |
Outer diameter piston rod | 44.5 mm |
Stroke | 150 mm |
Built-in size | 228 mm |