ENERPAC

ENERPAC Steel bottle Jack GBJ003A

  • ERIKS:13329158
Image 1
  • Capacity: 2 - 100 ton.
  • Stroke: 76 - 155 mm.
Save to list

€140.90/ pieceexcl. VAT

€170.49incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
GBJ
Type (DA/SA)
Single acting
Outer diameter piston rod
24 mm
Stroke
105 mm
Built-in size
168 mm