ENERPAC

ENERPAC Square drive aluminum hydraulic torque wrench DSX3000

  • ERIKS:14062543
Image 1
  • ATEX declared
  • Nominal torque output: 32617 Nm
  • Square drive range: 3/4"- 2.1/2"
  • Nose radius: 24 - 64 mm
  • Maximum operating pressure: 690 bar.
Save to list

€5,106.00/ pieceexcl. VAT

€6,178.26incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
DSX