ENERPAC

ENERPAC Square drive aluminum hydraulic torque wrench DSX25000

  • ERIKS:14062546
Image 1
  • ATEX declared
  • Nominal torque output: 32617 Nm
  • Square drive range: 3/4"- 2.1/2"
  • Nose radius: 24 - 64 mm
  • Maximum operating pressure: 690 bar.
Save to list

€16,829.00/ pieceexcl. VAT

€20,363.09incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
DSX