

€3,819.00/ pieceexcl. VAT
€4,620.99incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | BRP |
Type (DA/SA) | Single acting |
Max. operating pressure | 700 bar |
Bore | 54.1 mm |
Max. force at max. working pressure | 10000 kg |
Number of extensions | 1 |
Stroke | 150 mm |
Built-in size | 601 mm |