

€1,701.45/ pieceexcl. VAT
€2,058.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | BRC |
Type (DA/SA) | Single acting |
Max. operating pressure | 700 bar |
Bore | 28.4 mm |
Max. force at max. working pressure | 2500 kg |
Number of extensions | 1 |
Outer diameter piston rod | 19 mm |
Stroke | 127 mm |
Built-in size | 264 mm |