

€1,501.95/ pieceexcl. VAT
€1,817.36incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RSM |
Type (DA/SA) | Single acting spring return |
Max. operating pressure | 700 bar |
Bore | 114.3 mm |
Max. force at max. working pressure | 75000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 82.6 mm |
Stroke | 16 mm |
Built-in size | 79 mm |
Front fixation | None |
Rear fixation | None |
Oilports | CR-400 connector |