ENERPAC

ENERPAC Single-acting low height cylinder RSM100

  • ERIKS:12526317
Image 1
  • Capacity: 5 - 150 ton.
  • Stroke: 6 - 62 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€519.65/ pieceexcl. VAT

€628.78incl. VAT

4 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RSM
Type (DA/SA)
Single acting spring return
Max. operating pressure
700 bar
Bore
42.9 mm
Max. force at max. working pressure
10000 kg
Number of extensions
1
Outer diameter piston rod
38.1 mm
Stroke
11 mm
Built-in size
43 mm
Front fixation
None
Rear fixation
None
Oilports
CR-400 connector