ENERPAC

ENERPAC Single-acting low height cylinder RCS302

  • ERIKS:12526327
Image 1
  • Capacity: 5 - 150 ton.
  • Stroke: 6 - 62 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€894.90/ pieceexcl. VAT

€1,082.83incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RCS
Type (DA/SA)
Single acting spring return
Max. operating pressure
700 bar
Bore
73.2 mm
Max. force at max. working pressure
30000 kg
Number of extensions
1
Outer diameter piston rod
66.5 mm
Stroke
62 mm
Built-in size
117 mm
Front fixation
None
Rear fixation
None
Oilports
CR-400 connector
Spare parts & accessories
Product Image

ENERPAC Tilt saddle CATS53

  • Eriks:14295461
  • Manufacturer:CATS53

€240.35/ pieceexcl. VAT

€290.82incl. VAT

Estimated delivery date - 13/11/2026