

€2,584.00/ pieceexcl. VAT
€3,126.64incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RCH |
Type (DA/SA) | Single acting spring return |
Max. operating pressure | 700 bar |
Bore | 123.9 mm |
Max. force at max. working pressure | 60000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 91.9 mm |
Stroke | 76 mm |
Built-in size | 247 mm |
Front fixation | Internal thread |
Rear fixation | None |
Oilports | CR-400 connector |
€491.15/ pieceexcl. VAT
€594.29incl. VAT
Estimated delivery date - 18/11/2026