

€2,095.70/ pieceexcl. VAT
€2,535.80incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RCH |
Type (DA/SA) | Single acting spring return |
Max. operating pressure | 700 bar |
Bore | 88.9 mm |
Max. force at max. working pressure | 30000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 63.5 mm |
Stroke | 155 mm |
Built-in size | 330 mm |
Front fixation | Internal thread |
Rear fixation | None |
Oilports | CR-400 connector |
€146.22/ pieceexcl. VAT
€176.93incl. VAT
Estimated delivery date - 18/11/2026