ENERPAC

ENERPAC Single-acting hollow plunger cylinder RCH302

  • ERIKS:12526248
Image 1
  • Capacity: 13 - 95 ton.
  • Stroke: 8 - 155 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€1,383.20/ pieceexcl. VAT

€1,673.67incl. VAT

4 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RCH
Type (DA/SA)
Single acting spring return
Max. operating pressure
700 bar
Bore
88.9 mm
Max. force at max. working pressure
30000 kg
Number of extensions
1
Outer diameter piston rod
63.5 mm
Stroke
64 mm
Built-in size
178 mm
Front fixation
Internal thread
Rear fixation
None
Oilports
CR-400 connector
Spare parts & accessories
Product Image

ENERPAC Threaded hollow saddle HP3015

  • Eriks:23437946
  • Manufacturer:HP3015

€146.22/ pieceexcl. VAT

€176.93incl. VAT

Estimated delivery date - 25/11/2026