

€1,292.95/ pieceexcl. VAT
€1,564.47incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RCH |
Type (DA/SA) | Single acting spring return |
Max. operating pressure | 700 bar |
Bore | 73.1 mm |
Max. force at max. working pressure | 20000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 54.1 mm |
Stroke | 49 mm |
Built-in size | 162 mm |
Front fixation | Internal thread |
Rear fixation | None |
Oilports | CR-400 connector |
€157.09/ pieceexcl. VAT
€190.08incl. VAT
Estimated delivery date - 03/12/2026