

€1,114.35/ pieceexcl. VAT
€1,348.36incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RCH |
Type (DA/SA) | Single acting spring return |
Max. operating pressure | 700 bar |
Bore | 54.1 mm |
Max. force at max. working pressure | 12000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 35.1 mm |
Stroke | 76 mm |
Built-in size | 184 mm |
Front fixation | None |
Rear fixation | None |
Oilports | CR-400 connector |