ENERPAC

ENERPAC Single-acting hollow plunger cylinder RCH121

  • ERIKS:12526243
Image 1
  • Capacity: 13 - 95 ton.
  • Stroke: 8 - 155 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€859.75/ pieceexcl. VAT

€1,040.30incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RCH
Type (DA/SA)
Single acting spring return
Max. operating pressure
700 bar
Bore
54.1 mm
Max. force at max. working pressure
12000 kg
Number of extensions
1
Outer diameter piston rod
35.1 mm
Stroke
42 mm
Built-in size
120 mm
Front fixation
None
Rear fixation
None
Oilports
AR-630 connector