ENERPAC

ENERPAC Single-acting high tonnage cylinder with lock nut HCL504

  • ERIKS:13329255
Image 1
Image 2
Image 1
Image 2
  • Capacity: 50 - 1000 ton.
  • Stroke: 50 - 300 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€1,586.50/ pieceexcl. VAT

€1,919.67incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
HCL
Type (DA/SA)
Single acting
Max. operating pressure
700 bar
Bore
100 mm
Max. force at max. working pressure
50000 kg
Number of extensions
1
Outer diameter piston rod
100 mm
Stroke
100 mm
Built-in size
214 mm