



€1,885.75/ pieceexcl. VAT
€2,281.76incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RC |
Type (DA/SA) | Single acting spring return |
Max. operating pressure | 700 bar |
Bore | 95.2 mm |
Max. force at max. working pressure | 50000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 79.5 mm |
Stroke | 101 mm |
Built-in size | 227 mm |
Front fixation | None |
Rear fixation | None |
Oilports | CR-400 connector |
€530.10/ pieceexcl. VAT
€641.42incl. VAT
Estimated delivery date - 01/12/2026