ENERPAC

ENERPAC Single-acting general purpose cylinder RC5010

  • ERIKS:14797417
Image 1
Image 1
Video 2
  • RC-Trio series, single acting general purpose cylinders.
  • Capacity: 5 - 95 ton.
  • Stroke: 16 - 362 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€2,452.90/ pieceexcl. VAT

€2,968.01incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RC
Type (DA/SA)
Single acting spring return
Max. operating pressure
700 bar
Bore
260 mm
Max. force at max. working pressure
50000 kg
Number of extensions
1
Outer diameter piston rod
79.4 mm
Stroke
260 mm
Built-in size
384 mm
Front fixation
None
Rear fixation
None
Oilports
CR-400 connector