



€426.55/ pieceexcl. VAT
€516.13incl. VAT
5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RC |
Type (DA/SA) | Single acting spring return |
Max. operating pressure | 700 bar |
Bore | 28.7 mm |
Max. force at max. working pressure | 5000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 25.4 mm |
Stroke | 16 mm |
Built-in size | 41 mm |
Front fixation | None |
Rear fixation | None |
Oilports | CR-400 connector |
€196.51/ pieceexcl. VAT
€237.78incl. VAT
1 In stock - Estimated delivery date 05/11/2026€130.42/ pieceexcl. VAT
€157.81incl. VAT
Estimated delivery date - 12/11/2026€66.20/ pieceexcl. VAT
€80.10incl. VAT
1 In stock - Estimated delivery date 05/11/2026€131.40/ pieceexcl. VAT
€158.99incl. VAT
1 In stock - Estimated delivery date 05/11/2026