ENERPAC

ENERPAC Single-acting general purpose cylinder RC256

  • ERIKS:12526226
Image 1
Image 1
Video 2
  • RC-Trio series, single acting general purpose cylinders.
  • Capacity: 5 - 95 ton.
  • Stroke: 16 - 362 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€1,124.80/ pieceexcl. VAT

€1,361.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RC
Type (DA/SA)
Single acting spring return
Max. operating pressure
700 bar
Bore
65 mm
Max. force at max. working pressure
25000 kg
Number of extensions
1
Outer diameter piston rod
57.2 mm
Stroke
158 mm
Built-in size
273 mm
Front fixation
None
Rear fixation
None
Oilports
CR-400 connector
Spare parts & accessories
Product Image

ENERPAC Plunger clevis eye REP25

  • Eriks:12530589
  • Manufacturer:REP25

€164.01/ pieceexcl. VAT

€198.45incl. VAT

Estimated delivery date - 12/11/2026
Product Image

ENERPAC Grooved saddle A252G

  • Eriks:12530941
  • Manufacturer:A252G

€64.22/ pieceexcl. VAT

€77.71incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

ENERPAC Mounting block RB25

  • Eriks:12530543
  • Manufacturer:RB25

€445.55/ pieceexcl. VAT

€539.12incl. VAT

Estimated delivery date - 01/12/2026
Product Image

ENERPAC Base plate JBI25

  • Eriks:12530868
  • Manufacturer:JBI25

€497.80/ pieceexcl. VAT

€602.34incl. VAT

Estimated delivery date - 12/11/2026