



€1,436.40/ pieceexcl. VAT
€1,738.04incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RC |
Type (DA/SA) | Single acting spring return |
Max. operating pressure | 700 bar |
Bore | 65 mm |
Max. force at max. working pressure | 25000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 57.2 mm |
Stroke | 261 mm |
Built-in size | 374 mm |
Front fixation | None |
Rear fixation | None |
Oilports | CR-400 connector |
€445.55/ pieceexcl. VAT
€539.12incl. VAT
Estimated delivery date - 01/12/2026€497.80/ pieceexcl. VAT
€602.34incl. VAT
Estimated delivery date - 12/11/2026€387.60/ pieceexcl. VAT
€469.00incl. VAT
Estimated delivery date - 12/11/2026€64.22/ pieceexcl. VAT
€77.71incl. VAT
1 In stock - Estimated delivery date 05/11/2026