



€851.20/ pieceexcl. VAT
€1,029.95incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RC |
Type (DA/SA) | Single acting spring return |
Max. operating pressure | 700 bar |
Bore | 50.8 mm |
Max. force at max. working pressure | 15000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 41.4 mm |
Stroke | 101 mm |
Built-in size | 200 mm |
Front fixation | None |
Rear fixation | None |
Oilports | CR-400 connector |
€61.26/ pieceexcl. VAT
€74.12incl. VAT
1 In stock - Estimated delivery date 05/11/2026€136.34/ pieceexcl. VAT
€164.97incl. VAT
1 In stock - Estimated delivery date 05/11/2026€334.40/ pieceexcl. VAT
€404.62incl. VAT
Estimated delivery date - 12/11/2026€318.25/ pieceexcl. VAT
€385.08incl. VAT
Estimated delivery date - 12/11/2026