ENERPAC

ENERPAC Single-acting general purpose cylinder RC152

  • ERIKS:12526216
Image 1
Image 1
Video 2
  • RC-Trio series, single acting general purpose cylinders.
  • Capacity: 5 - 95 ton.
  • Stroke: 16 - 362 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€768.55/ pieceexcl. VAT

€929.95incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RC
Type (DA/SA)
Single acting spring return
Max. operating pressure
700 bar
Bore
50.8 mm
Max. force at max. working pressure
15000 kg
Number of extensions
1
Outer diameter piston rod
41.4 mm
Stroke
51 mm
Built-in size
149 mm
Front fixation
None
Rear fixation
None
Oilports
CR-400 connector
Spare parts & accessories
Product Image

ENERPAC Mounting block RB15

  • Eriks:12530540
  • Manufacturer:RB15

€318.25/ pieceexcl. VAT

€385.08incl. VAT

Estimated delivery date - 25/11/2026
Product Image

ENERPAC Base clevis eye REB15

  • Eriks:12530581
  • Manufacturer:REB15

€334.40/ pieceexcl. VAT

€404.62incl. VAT

Estimated delivery date - 25/11/2026
Product Image

ENERPAC Plunger clevis eye REP10

  • Eriks:12530587
  • Manufacturer:REP10

€136.34/ pieceexcl. VAT

€164.97incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

ENERPAC Grooved saddle A152G

  • Eriks:12530626
  • Manufacturer:A152G

€61.26/ pieceexcl. VAT

€74.12incl. VAT

1 In stock - Estimated delivery date 16/11/2026