ENERPAC

ENERPAC Single-acting general purpose cylinder RC108

  • ERIKS:12526211
Image 1
Image 1
Video 2
  • RC-Trio series, single acting general purpose cylinders.
  • Capacity: 5 - 95 ton.
  • Stroke: 16 - 362 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€764.75/ pieceexcl. VAT

€925.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RC
Type (DA/SA)
Single acting spring return
Max. operating pressure
700 bar
Bore
42.9 mm
Max. force at max. working pressure
10000 kg
Number of extensions
1
Outer diameter piston rod
38.1 mm
Stroke
203 mm
Built-in size
298 mm
Front fixation
None
Rear fixation
None
Oilports
CR-400 connector
Spare parts & accessories
Product Image

ENERPAC Base plate JBI10

  • Eriks:12530865
  • Manufacturer:JBI10

€271.70/ pieceexcl. VAT

€328.76incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

ENERPAC Mounting block RB10

  • Eriks:12530537
  • Manufacturer:RB10

€246.05/ pieceexcl. VAT

€297.72incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

ENERPAC Base clevis eye REB10

  • Eriks:12530579
  • Manufacturer:REB10

€152.15/ pieceexcl. VAT

€184.10incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

ENERPAC Mounting block AW102

  • Eriks:12530528
  • Manufacturer:AW102

€271.70/ pieceexcl. VAT

€328.76incl. VAT

1 In stock - Estimated delivery date 05/11/2026