



€4,296.85/ pieceexcl. VAT
€5,199.19incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RC |
Type (DA/SA) | Single acting spring return |
Max. operating pressure | 700 bar |
Bore | 130.3 mm |
Max. force at max. working pressure | 95000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 104.9 mm |
Stroke | 168 mm |
Built-in size | 357 mm |
Front fixation | None |
Rear fixation | None |
Oilports | CR-400 connector |