ENERPAC

ENERPAC Single-acting aluminium lock nut cylinder RACL506

  • ERIKS:12530502
Image 1
  • Capacity: 20 - 150 ton.
  • Stroke: 50 - 250 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€3,153.05/ pieceexcl. VAT

€3,815.19incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RACL
Type (DA/SA)
Single acting spring return
Max. operating pressure
700 bar
Bore
95 mm
Max. force at max. working pressure
50000 kg
Number of extensions
1
Outer diameter piston rod
80 mm
Stroke
150 mm
Built-in size
336 mm
Front fixation
None
Rear fixation
None
Oilports
CR-400 connector
Spare parts & accessories
Product Image

ENERPAC Tilt saddle CATS50

  • Eriks:14317287
  • Manufacturer:CATS50

€227.24/ pieceexcl. VAT

€274.96incl. VAT

Estimated delivery date - 18/11/2026