ENERPAC

ENERPAC Single-acting aluminium lock nut cylinder RACL3010

  • ERIKS:13329549
Image 1
  • Capacity: 20 - 150 ton.
  • Stroke: 50 - 250 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€3,029.55/ pieceexcl. VAT

€3,665.76incl. VAT

Estimated delivery date - 25/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RACL
Type (DA/SA)
Single acting spring return
Max. operating pressure
700 bar
Bore
75 mm
Max. force at max. working pressure
30000 kg
Number of extensions
1
Outer diameter piston rod
60 mm
Stroke
250 mm
Built-in size
431 mm
Front fixation
None
Rear fixation
None
Oilports
CR-400 connector
Spare parts & accessories
Product Image

ENERPAC Tilt saddle CATS30

  • Eriks:14317286
  • Manufacturer:CATS30

€252.70/ pieceexcl. VAT

€305.77incl. VAT

Estimated delivery date - 07/01/2027