ENERPAC

ENERPAC Single-acting aluminium lock nut cylinder RACL1504

  • ERIKS:12530495
Image 1
  • Capacity: 20 - 150 ton.
  • Stroke: 50 - 250 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€7,512.60/ pieceexcl. VAT

€9,090.25incl. VAT

Estimated delivery date - 25/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RACL
Type (DA/SA)
Single acting spring return
Max. operating pressure
700 bar
Bore
170 mm
Max. force at max. working pressure
150000 kg
Number of extensions
1
Outer diameter piston rod
140 mm
Stroke
100 mm
Built-in size
373 mm
Front fixation
None
Rear fixation
None
Oilports
CR-400 connector
Spare parts & accessories
Product Image

ENERPAC Tilt saddle CATS200

  • Eriks:14317292
  • Manufacturer:CATS200

€577.60/ pieceexcl. VAT

€698.90incl. VAT

Estimated delivery date - 03/12/2026